Zoro Homepage

7/8 in Fixed Bore 1 Groove V-Belt Pulley 3.45 in OD

  • Mfr # AK34X7/8

  • Zoro # G3080183


product price: $16.19
/ea

Key Features

Pulley Outside Dia.
3.45 in
Fits Shaft Dia.
7/8 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK34X7/8
Zoro #
G3080183
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
3.45 in
Fits Shaft Dia.
7/8 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
4L, A, or AX Belt Pitch Dia.
3.2 in
3L Belt Pitch Dia.
2.86 in
AX Pitch Diameter
3.2 in
Keyway Depth
3/32 in
3L Pitch Diameter
2.86 in
A Pitch Diameter
3.2 in
Maximum Bore Diameter
1 1/8 in
Length through Bore
15/16 in
Bore Diameter
7/8 in
Overall Width
1 1/8 in
Pitch Diameter
2.86 in (3L), 3.2 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.66 in
Keyway Width
3/16 in
4L Pitch Diameter
3.2 in
Outside Diameter
3.45 in
Hub Diameter
1 7/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
web
Industry Number
AK3478
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Pulley Construction
Plain
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Weight
1.1 lb
Standards
ISO 9001:2015
Bore Type
Fixed
Material
Cast Iron
Hub Projection
0.44 in
Material Fabrication
Cast
Pulley Industry Number
AK34
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 2.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, AX Pitch Diameter 3.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.