Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in Fixed Bore 1 Groove V-Belt Pulley 4.95 in OD

  • Mfr # AK51X7/8

  • Zoro # G2848587


product price: $26.69
/ea

Key Features

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
4.95 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK51X7/8
Zoro #
G2848587
UPC #
-
Country of Origin
China

Dimensions

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
4.95 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
4.36 in
4L, A, or AX Belt Pitch Dia.
4.7 in
Keyway Size Type
0.187 in x 0.093 in
Overall Width
1 1/4 in
Length through Bore
1 5/32 in
Maximum Bore Diameter
1 5/16 in
4L Pitch Diameter
4.7 in
Outside Diameter
4.95 in
AX Pitch Diameter
4.7 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
3L Pitch Diameter
4.36 in
Pitch Diameter
4.36 in (3L), 4.7 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
4.7 in
Bore Diameter
7/8 in
Face Width
0.75 in
Hub Diameter
1 7/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Arm
Industry Number
AK5178
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Material
Cast Iron
Bore Type
Fixed
Material Fabrication
Cast
Standards
ISO 9001:2015
Hub Projection
0.47 in
For V-Belt Type
Classical, Cogged
Hub Type
One Side
Weight
2.2 lb
Pulley Construction
Spoked
Pulley Industry Number
AK51
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 4.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.