Zoro Homepage

7/8 in Fixed Bore 1 Groove V-Belt Pulley 6.25 in OD

  • Mfr # AK64X7/8

  • Zoro # G2652395


product price: $32.19
/ea

Key Features

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
6.25 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK64X7/8
Zoro #
G2652395
UPC #
-
Country of Origin
China

Dimensions

Fits Shaft Dia.
7/8 in
Pulley Outside Dia.
6.25 in
Pulley Bore Dia.
7/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
4L, A, or AX Belt Pitch Dia.
6 in
3L Belt Pitch Dia.
5.66 in
Keyway Width
3/16 in
Length through Bore
1 5/32 in
3L Pitch Diameter
5.66 in
A Pitch Diameter
6 in
AX Pitch Diameter
6 in
Maximum Bore Diameter
1 3/8 in
Keyway Depth
3/32 in
Outside Diameter
6.25 in
Overall Width
1 1/4 in
Pitch Diameter
5.66 in (3L), 6 in (4L, A)
4L Pitch Diameter
6 in
Face Width
0.75 in
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
7/8 in
Hub Diameter
1 7/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Arm
Industry Number
AK6478
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Bore Type
Fixed
Hub Projection
0.47 in
Standards
ISO 9001:2015
Material
Cast Iron
Hub Type
One Side
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Weight
2.8 lb
Pulley Construction
Spoked
Pulley Industry Number
AK64
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 5.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, AX Pitch Diameter 6 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.