Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 79 Carbide TiALN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300145B

  • Zoro # G9559216


product price: $24.35
/ea
Sold in multiples of 6 for $146.10

Key Features

Overall Length
1 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#79
Number of Flutes
2
Shank Dia.
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300145B
Zoro #
G9559216
UPC #
888226209205
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Drill Bit Size
#79
Shank Dia.
1/64 in
Depth:Dia. Ratio
13xD
Flute Length
3/16 in
Drill Bit Dimension Type
Wire
Drilling Depth
3/16"
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/16 in
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
450
Application
Metalworking
Decimal Equivalent
0.0145
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Right Hand
Primary Material Application
All Materials
Web Thinning
Thinned
Web Construction
Split
Measurement System
Wire
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #79, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.0145, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.