Zoro Homepage

7W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 3057NA-2PK

  • Zoro # G4862076


product price: $5.95
/pk 2, $2.98/ea

Key Features

Voltage
14V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Light Appearance
No Rated Color Temp, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3057NA-2PK
Zoro #
G4862076
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/32"
Max. Overall Bulb Length
2-3/32"
Light Bulb Dia.
1-1/2"
Bulb Dia.
1 1/2 in
Overall Length
2 3/32 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Light Appearance
No Rated Color Temp, Red
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
302/18
Rated Life
1,500 hr
Light Technology
Incandescent
High Output
No
Average Bulb Life
1200/5000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Miniature
For Enclosed Fixtures
No
Bulb Primary Application
Automotive
Trade Number
3057NA
Light Color
Amber
Indoor/Outdoor Usage
Indoor Only
Light Distribution
General
Bulb Power Source
Direct Wired
Bulb Start Type
Electronic
Rough Service
No
Bulb Technology
Incandescent
Bulb Finish
Amber
Overall Bulb Shape
S
Wattage Equivalency
6.72/26.88W INC
Amps
0.48 mA, 2.1 mA
Overall Bulb Base Type
Plastic Wedge Double Filament
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Lumens 302/18, Light Technology Incandescent, Trade Number 3057NA, Voltage 14V AC, Watts 6.72 W, 26.88 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Light Distribution General, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.