Zoro Homepage

7W, T5 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 918-1PK

  • Zoro # G4884415


product price: $1.55
/ea

Key Features

Voltage
12.8V AC
Watts
7.168 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-1PK
Zoro #
G4884415
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/2"
Light Bulb Dia.
1"
Max. Overall Bulb Length
1-1/2"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
1 1/2 in
Bulb Dia.
5/8 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2692K, Lumens 82 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 918, Voltage 12.8V AC, Watts 7.168 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.