8-1/2 in x 11 in x 8-1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board, 5 PK

  • Mfr # EC1008

  • Zoro # G115308449


product price:  $337.99
/pk 5, $67.60/ea
Free Shipping & Returns

Key Features

Inside Length
8-1/2 in
Inside Width
11 in
Inside Height
8-1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC1008
Zoro #
G115308449
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
8-1/2 in
Inside Width
11 in
Inside Height
8-1/2 in
Outside Height
12 in
Outside Width
12 in
Outside Length
12 in
Inside LxWxH
8 1/2x11x8 1/2
Thickness
1 in

Details

Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Standards
ISPM15 Compliant
Weight
27 lb
Features
Collapsible, Heat-Treated, Reusable
Number of Pieces
6
Stacking Strength
7,500 lb
Load Capacity - Maximum
250 lb
Includes Pallet
Pallet Included
Forklift Access Type
2-Way
Product Type
Nailess Crate

Description

Shipping Crate, Outside Length 12 in, Outside Width 12 in, Outside Height 12 in, Stacking Strength 7,500 lb, Inside Length 8 1/2 in, Inside Width 11 in, Inside Height 8 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 27 lb, Standards ISPM15 Compliant, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.