Zoro Homepage

8-1/2" x 11" Plastic Clipboard, Black

  • Mfr # 2LJX7

  • Zoro # G3015266


product price: $4.49
/ea

Key Features

Sheet Size
8-1/2" x 11"
Clip Capacity
1/2 in
Color
Black
Width
8-7/8"
Height
12-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LJX7
Zoro #
G3015266
UPC #
190735448441
Country of Origin
China

Dimensions

Sheet Size
8-1/2" x 11"
Width
8-7/8"
Height
12-3/8"
File Size - Clipboard
Letter
File Size
Letter
Sheet Size - Clipboards
8-1/2 in x 11 in
Overall Width
8 7/8 in
For Document Length
11 in
Paper Size
Letter
For Document Width
8 1/2 in
Overall Height
12 1/2 in

Details

Item
Clipboard
Clip Capacity
1/2 in
Color
Black
Material
Plastic
Color Family - Clipboard
Black
Clipboard - Item
Clipboard
Specific Material
Metal Clips; Plastic Board
Basic Material - Clipboards
Plastic
Clip Type
Low Profile
Features
Rust Resistant Clamp
Basic Material
Plastic
Mounting Style
Clip
Fastener Capacity
1/2 in
Product Type
Clipboard

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Profile, Color Family - Clipboard Black, Color Black, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Metal Clips; Plastic Board, Width 8 7/8 in, Height 12 3/8 in, Sheet Size 8-1/2 in x 11 in, Features Rust Resistant Clamp, Includes Not Applicable, Clipboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.