Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/2" x 14" Butterfly Clipboard, Brown

  • Mfr # 49Z237

  • Zoro # G6422705


product price: $2.95
/ea

Key Features

Sheet Size
8-1/2" x 14"
Clip Capacity
1/2 in
Color
Brown
Width
9"
Height
15-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49Z237
Zoro #
G6422705
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
8-1/2" x 14"
Width
9"
Height
15-1/2"
File Size
Legal
Depth
1-3/4"
Sheet Size - Clipboards
8-1/2 in x 14 in
File Size - Clipboard
Legal
Overall Width
9 in
Overall Height
16 in
For Document Width
8 1/2 in
For Document Length
14 in
Paper Size
Legal

Details

Item
Clipboard
Clip Capacity
1/2 in
Color
Brown
Opening Type
Top
Color Family - Clipboard
Brown
Storage Capacity
1 in
Basic Material - Clipboards
Hardboard
Specific Material
Hardboard
Clip Type
Butterfly
Sheet Capacity
140
Clipboard - Item
Clipboard
Material
Hardboard
Features
Rust Resistant Clamp
Basic Material
Hardboard
Mounting Style
Clip
Product Type
Clipboard
Fastener Capacity
1 in

Description

Clipboard, File Size - Clipboard Legal, Clip Capacity 1/2 in, Clip Type Butterfly, Color Family - Clipboard Brown, Color Brown, Storage Opening Type Not Applicable, Basic Material Hardboard, Specific Material Hardboard, Width 9 in, Height 15 1/2 in, Depth 1 3/4 in, Sheet Size 8-1/2 in x 14 in, Sheet Capacity 140, Storage Capacity 1 in, Features Rust Resistant Clamp, Includes Not Applicable, Clipboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.