
Concrete Screw, #8-18 Dia., Flat, 1 1/4 in L, Steel Zinc Plated, 4000 PK
Mfr # 0820ABPWS
Zoro # G7564604
product price: $291.99
/pk 4000, $0.07/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
#8-18
Overall Length
1 1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0820ABPWS
Zoro #
G7564604
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-18
Overall Length
1 1/4 in
Max. Work Thickness
5 in
Thread Length
1 1/4 in
Anchor Size
8-18 x 1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
800
Type
Tapcon, Blue Climaseal
Seismic Approved
No
Description
8-18X1 1/4 Phillips Indent Hexwasher Serrated Self Tap Screw Type AB Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.