Zoro Homepage

Concrete Screw, #8-18 Dia., Pan, 1 3/4 in L, Steel Black Oxide, 2500 PK

  • Mfr # 0828ABPPB

  • Zoro # G7560833


product price: $192.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-18
Material
Steel
Finish
Black Oxide
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0828ABPPB
Zoro #
G7560833
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
1 3/4 in
Thread Length
1 3/4 in
Anchor Size
8-18 x 1 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Type
Self Threading
ICC Approved for Un-Cracked Concrete
No

Description

Anchor Screws,8-18x1 3/4,Phil P,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.