Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Screw, #8-18 Dia., Pan, 3/4 in L, 18-8 Stainless Steel 4000 PK

  • Mfr # 0812ABPP188

  • Zoro # G7559826


product price: $545.99
/pk 4000, $0.14/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Masonry
Anchor Diameter
#8-18
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0812ABPP188
Zoro #
G7559826
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
3/4 in
Thread Length
3/4 in
Max. Work Thickness
1/4 in
Anchor Size
8-18 x 3/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Edge Distance
1 3/4 in
Ultimate Tension (Lbs.)
4,248
ICC Approved for Un-Cracked Concrete
No

Description

Anchor Screws,8-18x3/4,Phil Pan,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.