
Thread Forming Screw, #8-18 x 5/8 in, Black Oxide Pan Head Six Lobe Drive, 9000 PK (Discontinued)
- Mfr # 0810ABTPB
- Zoro # G7568707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0810ABTPB
Zoro #
G7568707
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-18
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Six Lobe
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Frmg Screws,8-18X5/8 6 L,PK9000, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.