Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Screw, #8-18 Dia., Pan, 7/16 in L, 18-8 Stainless Steel 5000 PK

  • Mfr # 0807ABPP188

  • Zoro # G7559817


product price: $585.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Masonry
Anchor Diameter
#8-18
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0807ABPP188
Zoro #
G7559817
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
7/16 in
Thread Length
7/16 in
Max. Work Thickness
1 1/4 in
Anchor Size
8-18 x 7/16 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Ultimate Tension (Lbs.)
1,025
ICC Approved for Un-Cracked Concrete
No
Edge Distance
1 3/4 in

Description

Anchor Screws,8-18X7/16,Phil PA,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.