Shop ZORO SELECT
See all product information
Create Account
#8-32 Socket Head Cap Screw, Button, Zinc Plated Steel, 3/8 in Length, 100 PK
- Mfr # U07151.016.0037
- Zoro # G6140321
product price:Â
$
2.59
/pk of 100, $0.03/ea
Key Features
Button Head
Hex Drive
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Drive Size
3/32 in
Tensile Strength
145,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U07151.016.0037
- Zoro #
- G6140321
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Screw Length
- 3/8 in
- Drive Size
- 3/32 in
- Head Height
- 0.078 in
- Thread Length
- 3/8 in
- Vented Hole Size
- Not Vented
- Min. Thread Length
- 3/8 in
- Head Diameter
- 0.312 in
- Minimum Thread Length
- 3/8 in
- Head Dia.
- 0.3125 in
- Length
- 3/8 in
- Dia./Thread Size
- #8-32
- Fastener Length
- 3/8 in
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Zinc Plated, Thread Size #8-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.078 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.