#8-32 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3-1/2 in Length

  • Mfr # 1GU51

  • Zoro # G3330171


product price:  $2.69
/ea

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Screw Length
3-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1GU51
Zoro #
G3330171
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Screw Length
3-1/2 in
Drive Size
9/64 in
Head Height
0.164 in
Thread Length
7/8 in
Vented Hole Size
Not Vented
Minimum Thread Length
7/8 in
Head Diameter
0.27 in
Fastener Length
3 1/2 in
Dia./Thread Size
#8-32
Length
3 1/2 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
250 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Rockwell Hardness
B70 to B95
Class
3A
Thread Type
Coarse
Material Grade/Class
18-8
Maximum Temperature
250 Degrees F
Dimensional Standards
ASME B18.3
Thread Fit
3A
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 3 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products