Shop ZORO SELECT
See all product information
Create Account
#8-32 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-1/4 in Length, 100 PK
- Mfr # MS16997-37
- Zoro # G2493274
product price:Â
$
127.99
/pk of 100, $1.28/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Finish
Cadmium Yellow
Standards
MS 16997
System of Measurement
Inch
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16997-37
- Zoro #
- G2493274
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Cadmium Yellow
- Drive Type
- Hex
- Standards
- MS 16997
- System of Measurement
- Inch
- Fastener Thread Type
- Coarse
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- #8-32
- Screw Length
- 1-1/4 in
Description
Socket Head Cap Screws,8-32X1 1/,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.