Zoro Homepage

#8-32 Socket Head Cap Screw, Socket Flanged, Plain Aluminum, 7/16 in Length

  • Mfr # ZPS72008C04

  • Zoro # G2463539


product price: $14.79
/ea

Key Features

Socket Flanged Head
Hex Drive
Material
Aluminum
Finish
Plain
Drive Size
9/64 in
System of Measurement
Inch
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS72008C04
Zoro #
G2463539
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
7/16 in
Drive Size
9/64 in
Thread Length
3/16 in
Vented Hole Size
Not Vented
Head Height
0.234 in
Min. Thread Length
3/16 in
Flange Thickness
0.063 in
Head Diameter
0.265 in
Flange Diameter
11/32 in
Minimum Thread Length
3/16 in
Dia./Thread Size
#8-32
Head Dia.
0.2656 in
Length
7/16 in

Details

Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Head Type
Socket Flanged
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Thread Fit
3A
Dimensional Standards
AMPG 2013 ZPS.01
Material Grade/Class
Not Graded
Pack Size
Small Pack
Basic Material
Aluminum
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical Flanged
Material Grade
Not Graded
Fastener Finish
Plain
Fastener Industry Standards
Not Listed

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64, Material Aluminum, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 7/16 in, Head Height 0.234 in, Head Diameter 0.265 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products