Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 1100 PK

  • Mfr # B07000.016.0200

  • Zoro # G5624705


product price: $107.99
/pk 1100, $0.10/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Screw Length
2 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.016.0200
Zoro #
G5624705
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Screw Length
2 in
Drive Size
9/64 in
Thread Length
7/8 in
Head Height
0.164 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.265 in
Dia./Thread Size
#8-32
Head Dia.
0.2656 in
Length
2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C37 to C45
Thread Style
Partially Threaded
Temp. Range
-58 Degrees F to 302 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Thread Fit
3A
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Material Type
Steel
Finish Type
Black Oxide
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Min. Tensile Strength
170,000 to 180,000 psi
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 2 in, Head Height 0.164 in, Head Diameter 0.265 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.