#8-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5/16 in Length, 100 PK
- Mfr # SCIA0-80031USA-100BX
- Zoro # G3381366
product price:Â
$
14.89
/pk of 100, $0.15/ea
Key Features
Socket Head
Hex Drive
Thread Size
#8-32
Screw Length
5/16 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- #8-32
- Screw Length
- 5/16 in
- Drive Size
- 9/64 in
- Vented Hole Size
- Not Vented
- Thread Length
- 5/16 in
- Head Height
- 0.078 in
- Min. Thread Length
- 5/16 in
- Minimum Thread Length
- 5/16 in
- Head Diameter
- 0.312 in
- Length
- 5/16 in
- Head Dia.
- 0.3125 in
- Dia./Thread Size
- #8-32
- Fastener Length
- 5/16 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Steel, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.078 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.