Zoro Homepage

#8-32 Socket Head Cap Screw, Socket Flanged, Plain 316 Stainless Steel, 3-7/16 in Length

  • Mfr # ZPS60208C52

  • Zoro # G2465158


product price: $39.99
/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
#8-32
Screw Length
3-7/16 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS60208C52
Zoro #
G2465158
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
3-7/16 in
Drive Size
9/64 in
Head Height
0.234 in
Thread Length
3/16 in
Min. Thread Length
3/16 in
Flange Diameter
11/32 in
Minimum Thread Length
3/16 in
Head Diameter
0.265 in
Flange Thickness
0.063 in
Length
3 7/16 in
Dia./Thread Size
#8-32
Head Dia.
0.2656 in

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 3 7/16 in, Head Height 0.234 in, Head Diameter 0.265 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.