Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 Socket Head Cap Screw, Socket Flanged, Plain Aluminum, 1-13/16 in Length

  • Mfr # ZPS72008C26

  • Zoro # G2463426


product price: $50.99
/ea

Key Features

Socket Flanged Head
Hex Drive
Material
Aluminum
Finish
Plain
Drive Size
9/64 in
System of Measurement
Inch
Vented Hole Size
Not Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS72008C26
Zoro #
G2463426
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
1-13/16 in
Drive Size
9/64 in
Vented Hole Size
Not Vented
Thread Length
3/16 in
Head Height
0.234 in
Min. Thread Length
3/16 in
Flange Diameter
11/32 in
Flange Thickness
0.063 in
Minimum Thread Length
3/16 in
Head Diameter
0.265 in
Head Dia.
0.2656 in
Dia./Thread Size
#8-32
Length
1 13/16 in

Details

Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Head Type
Socket Flanged
Drive Type
Hex
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Finish Type
Plain
Material Type
Aluminum
Pack Size
Small Pack
Thread Fit
3A
Dimensional Standards
AMPG 2013 ZPS.01
Material Grade/Class
Not Graded
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Screw Head Type
Cylindrical Flanged
Fastener Industry Standards
Not Listed
Material Grade
Not Graded
Basic Material
Aluminum

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64, Material Aluminum, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 1 13/16 in, Head Height 0.234 in, Head Diameter 0.265 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.