#8-32 Socket Head Cap Screw, Socket Flanged, Plain Aluminum, 3-11/16 in Length
Mfr # ZPS72008C56
Zoro # G2463277
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Socket Flanged Head
Hex Drive
Material
Aluminum
Finish
Plain
Drive Size
9/64 in
System of Measurement
Inch
Vented Hole Size
Not Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPS72008C56
Zoro #
G2463277
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Screw Length
3-11/16 in
Drive Size
9/64 in
Vented Hole Size
Not Vented
Head Height
0.234 in
Thread Length
3/16 in
Min. Thread Length
3/16 in
Flange Thickness
0.063 in
Minimum Thread Length
3/16 in
Head Diameter
0.265 in
Flange Diameter
11/32 in
Length
3 11/16 in
Head Dia.
0.2656 in
Dia./Thread Size
#8-32
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Aluminum, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 3 11/16 in, Head Height 0.234 in, Head Diameter 0.265 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.