Zoro Homepage

#8-32 Socket Head Cap Screw, Socket, Passivated Steel, 5/8 in Length, 5 PK

  • Mfr # NAS1352N08-10

  • Zoro # G3389093


product price: $8.69
/pk 5, $1.74/ea

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Material
Steel
Finish
Passivated
Drive Size
9/64 in
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1352N08-10
Zoro #
G3389093
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
5/8 in
Drive Size
9/64 in
Thread Length
5/8 in
Vented Hole Size
Not Vented
Head Height
0.164 in
Min. Thread Length
5/8 in
Maximum Head Height
0.164 in
Minimum Head Height
0.159 in
Fastener Length
5/8 in
Minimum Thread Length
5/8 in
Head Diameter
0.27 in
Head Dia.
.270-.262
Length
5/8 in
Dia./Thread Size
#8-32

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Finish Plain, Thread Size #8-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards QQ-P-35, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.