Zoro Homepage

#8-32 Socket Head Cap Screw, Socket, Plain Nylon, 5/16 in Length, 40 PK

  • Mfr # 3408320031

  • Zoro # G2993514


product price: $4.15
/pk 40, $0.10/ea

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Material
Nylon
Finish
Plain
Drive Size
9/64 in
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3408320031
Zoro #
G2993514
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
5/16 in
Drive Size
9/64 in
Thread Length
5/16 in
Vented Hole Size
Not Vented
Head Height
0.161 in
Min. Thread Length
5/16 in
Maximum Head Height
0.164 in
Head Diameter
0.27 in
Minimum Thread Length
5/16 in
Minimum Head Height
0.159 in
Dia./Thread Size
#8-32
Head Dia.
0.27 in
Length
5/16 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.161 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.