#8-32 x 1 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-cpm-8c-150

  • Zoro # G216466345


product price:  $16.99
/pk 100, $0.17/ea

Key Features

Combination Phillips/Slotted Drive
Pan Head
Tensile Strength
100,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Maximum Head Width
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-cpm-8c-150
Zoro #
G216466345
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Drive Size
#2
Overall Length
1 1/2 in
Maximum Head Height
7/64 in
Thread Size
#8-32
Screw Size
#8-32
Fastener Length
1 1/2 in

Details

Drive
Combination Phillips/Slotted
Head Type
Pan
Tensile Strength
100,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.