#8-32 x 1 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-8c-150

  • Zoro # G616461759


product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30

Key Features

Phillips Drive
Flat Head
Finish
Passivated
Drive Size
#2
System of Measurement
Inch
Material Grade/Class
316
Fastener Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-8c-150
Zoro #
G616461759
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in

Details

Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
316
Type
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Type
Coarse
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.