Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1-1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 2BU64

  • Zoro # G3373973


product price: $9.89
/pk 100, $0.10/ea
Sold in multiples of 3 for $29.67

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BU64
Zoro #
G3373973
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1-1/2 in
Head Height
0.152 in
Head Dia.
0.332 in
Head Width
0.313 in
Maximum Head Height
5/32 in
Screw Size
#8
Maximum Head Width
5/16 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Fit
2A
Thread Direction
Right Hand
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1 1/2 in, Head Width 0.313 in, Head Height 0.152 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.