#8-32 x 1 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-srm-8c-150
Zoro # G316465583
product price:Â $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57
Key Features
Round Head
Slotted Drive
Finish
Passivated
Tensile Strength
100,000 psi
Thread Type
Coarse
Maximum Head Width
5/16 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-srm-8c-150
Zoro #
G316465583
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/16 in
Maximum Head Height
1/8 in
Thread Size
#8-32
Overall Length
1 1/2 in
Screw Size
#8-32
Fastener Length
1 1/2 in
Details
Finish
Passivated
Tensile Strength
100,000 psi
Thread Type
Coarse
Type
Machine Screw
Head Type
Round
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Machine Screw
Drive
Slotted
System of Measurement
Inch
Material
Stainless Steel
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.