#8-32 x 1 1/2 in Slotted Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-stm-8c-150

  • Zoro # G716464964


product price:  $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58

Key Features

Truss Head
Slotted Drive
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Maximum Head Width
25/64 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-stm-8c-150
Zoro #
G716464964
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Thread Size
#8-32
Maximum Head Width
25/64 in
Overall Length
1 1/2 in
Maximum Head Height
7/64 in
Screw Size
#8-32

Details

Item
Machine Screw
Finish
Passivated
Material
Stainless Steel
Head Type
Truss
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Slotted
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.