#8-32 x 1 1/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK

  • Mfr # ms24693c-56d

  • Zoro # G316464777


product price:  $6.89
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.78

Key Features

Phillips Drive
Flat Head
Overall Length
1 1/4 in
Thread Size
#8-32
Material
Stainless Steel
System of Measurement
Inch
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms24693c-56d
Zoro #
G316464777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Thread Size
#8-32
Screw Size
#8-32
Fastener Length
1 1/4 in

Details

Material
Stainless Steel
Item
Military Standard Phil Flat 100 Degree
System of Measurement
Inch
Drive
Phillips
Head Type
Flat
Type
Machine Screw
Material Grade/Class
18-8

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products