Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 2000 PK

  • Mfr # 0820MPP188B

  • Zoro # G2605003


product price: $343.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0820MPP188B
Zoro #
G2605003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Black Oxide
Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screws,8-32x1 1/4 PHIL,Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.