#8-32 x 1 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-8c-125
Zoro # G016461724
product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.47
Key Features
Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-8c-125
Zoro #
G016461724
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Fastener Length
1 1/4 in
Drive Size
#2
Thread Size
#8-32
Overall Length
1 1/4 in
Screw Size
#8-32
Maximum Head Width
21/64 in
Details
Item
Machine Screw
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
316
Tensile Strength
80,000 psi
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.