#8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MPPII0-801250-100P
- Zoro # G3310711
product price:Â
$
5.69
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1-1/4 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPII0-801250-100P
- Zoro #
- G3310711
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- ASME B18.13
- Item
- Machine Screw
- Washer Material
- C1050-C1065 Steel
- Washer O.D.
- 0.338 in
- Washer Type
- Internal Tooth
- Dimensional Standards
- ASME B18.13
- Thread Type
- Coarse
- Includes Washer
- Washer Included
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Made in North America
- Not Made in North America
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
- Washer Thickness
- 1/64 in
- Head Dia.
- 0.322 in
- Head Height
- 0.096 in
- Head Width
- 0.322 in
- Screw Size
- #8
- Washer Outside Diameter
- 11/32 in
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 21/64 in
Description
SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/4 in, Head Width 0.322 in, Head Height 0.096 in, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 11/32 in, Washer Thickness 1/64 in, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.