#8-32 x 1 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK
Mfr # 116026-B1
Zoro # G2853207
product price: $9.19
/pk 100, $0.09/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1 1/4 in
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116026-B1
Zoro #
G2853207
UPC #
087302662778
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
1 1/4 in
Head Height
0.1 in
Head Dia.
0.312 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screw
Head Angle (Deg.)
82
Maximum Head Angle
82 Degrees
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size Not Applicable, Pack Size Bulk, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.