Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1 1/4 in Slotted Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-spm-8c-125

  • Zoro # G816464451


product price: $9.89
/pk 50, $0.20/ea

Key Features

Slotted Drive
Pan Head
Maximum Head Width
21/64 in
System of Measurement
Inch
Overall Length
1 1/4 in
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-8c-125
Zoro #
G816464451
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Height
3/32 in
Screw Size
#8-32
Thread Size
#8-32

Details

Item
Machine Screw
System of Measurement
Inch
Drive
Slotted
Head Type
Pan
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.