#8-32 x 1 1/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
Mfr # ms24693c-55d
Zoro # G416464813
product price:Â $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78
Key Features
Phillips Drive
Flat Head
Screw Size
#8-32
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Thread Size
#8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-55d
Zoro #
G416464813
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8-32
Fastener Length
1 1/8 in
Thread Size
#8-32
Overall Length
1 1/8 in
Details
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Head Type
Flat
Item
Military Standard Phil Flat 100 Degree
Type
Machine Screw
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.