#8-32 x 1 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-cpm-8c-175
Zoro # G616466358
product price:Â $9.39
/pk 50, $0.19/eaKey Features
Combination Phillips/Slotted Drive
Pan Head
Screw Size
#8-32
Type
Machine Screw
Thread Style
Fully Threaded
Overall Length
1 3/4 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-cpm-8c-175
Zoro #
G616466358
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-32
Overall Length
1 3/4 in
Maximum Head Height
7/64 in
Thread Size
#8-32
Fastener Length
1 3/4 in
Drive Size
#2
Maximum Head Width
21/64 in
Details
Drive
Combination Phillips/Slotted
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Thread Type
Coarse
Head Type
Pan
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.