#8-32 x 1 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-8c-175

  • Zoro # G916461558


product price:  $3.59
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.77

Key Features

Flat Head
Phillips Drive
Maximum Head Height
3/32 in
Type
Machine Screw
Drive Size
#2
Thread Type
Coarse
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-8c-175
Zoro #
G916461558
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Drive Size
#2
Overall Length
1 3/4 in
Fastener Length
1 3/4 in
Maximum Head Width
21/64 in
Thread Size
#8-32
Screw Size
#8-32

Details

Type
Machine Screw
Head Type
Flat
Thread Type
Coarse
Finish
Passivated
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products