#8-32 x 1 3/4 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51959-52d
Zoro # G416464806
product price: $4.39
/pk 10, $0.44/eaSold in multiples of 3 for $13.17
Key Features
Phillips Drive
Flat Head
Screw Size
#8-32
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Overall Length
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-52d
Zoro #
G416464806
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8-32
Fastener Length
1 3/4 in
Thread Size
#8-32
Overall Length
1 3/4 in
Details
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Flat
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.