#8-32 x 1 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-BP6-8C-175
Zoro # G016462509
product price:Â $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07
Key Features
Torx Drive
Button Head
Resistance Properties
Tamper-Resistant
Overall Length
1 3/4 in
Thread Style
Fully Threaded
Maximum Head Height
3/32 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-8C-175
Zoro #
G016462509
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/4 in
Maximum Head Height
3/32 in
Fastener Length
1 3/4 in
Drive Size
T15
Maximum Head Width
5/16 in
Thread Size
#8-32
Details
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
Drive
Torx
Type
Machine Screw
Dimensional Standards
ASME B18.3
Head Type
Button
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
18-8
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #8-32, Fastener Length 1 3/4 in, Drive Size T15, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.