#8-32 x 1 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ppm-8c-162
Zoro # G616461902
product price: $3.79
/pk 25, $0.15/eaSold in multiples of 3 for $11.37
Key Features
Phillips Drive
Pan Head
Thread Size
#8-32
Drive Size
#2
Tensile Strength
70,000 psi
Material
Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-8c-162
Zoro #
G616461902
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Drive Size
#2
Overall Length
1 5/8 in
Fastener Length
1 5/8 in
Screw Size
#8-32
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Details
Tensile Strength
70,000 psi
Material
Stainless Steel
Finish
Passivated
Drive
Phillips
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.