#8-32 x 1 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-8c-187

  • Zoro # G116461976


product price: $9.39
/pk 50, $0.19/ea

Key Features

Pan Head
Phillips Drive
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-8c-187
Zoro #
G116461976
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
#8-32
Overall Length
1 7/8 in
Fastener Length
1 7/8 in
Maximum Head Height
7/64 in
Thread Size
#8-32
Maximum Head Width
21/64 in

Details

Head Type
Pan
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.