#8-32 x 1 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-plm-8c-100

  • Zoro # G316462643


product price:  $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38

Key Features

Fillister Head
Phillips Drive
Material
Stainless Steel
Maximum Head Height
5/32 in
Screw Size
#8-32
System of Measurement
Inch
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-plm-8c-100
Zoro #
G316462643
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Screw Size
#8-32
Overall Length
1 in
Maximum Head Width
17/64 in
Fastener Length
1 in
Thread Size
#8-32
Drive Size
#2

Details

Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
70,000 psi
Head Type
Fillister
Thread Type
Coarse
Drive
Phillips
Finish
Passivated

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products