#8-32 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-pfm-8c-100
Zoro # G216461678
product price: $3.15
/pk 25, $0.13/ea
Sold in multiples of 4 for $12.60
Key Features
Flat Head
Phillips Drive
Screw Size
#8-32
Tensile Strength
70,000 psi
Thread Type
Coarse
Maximum Head Width
5/16 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-8c-100
Zoro #
G216461678
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-32
Maximum Head Width
5/16 in
Overall Length
1 in
Fastener Length
1 in
Maximum Head Height
3/32 in
Thread Size
#8-32
Drive Size
#2
Details
Tensile Strength
70,000 psi
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Head Type
Flat
Material
Stainless Steel
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.