#8-32 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pxm-8C-100
Zoro # G316461660
product price: $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77
Key Features
Phillips Drive
Flat Head
Maximum Head Width
5/16 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-8C-100
Zoro #
G316461660
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/16 in
Fastener Length
1 in
Maximum Head Height
3/32 in
Screw Size
#8-32
Drive Size
#2
Overall Length
1 in
Thread Size
#8-32
Details
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Drive
Phillips
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.