Zoro Homepage

#8-32 x 1 in Phillips Flat Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51959-49d

  • Zoro # G116464793


product price: $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
Overall Length
1 in
Screw Size
#8-32
Material Grade/Class
18-8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-49d
Zoro #
G116464793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Screw Size
#8-32
Fastener Length
1 in
Thread Size
#8-32

Details

Material
Stainless Steel
Item
Machine Screw
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.