Zoro Homepage

#8-32 x 1 in Phillips Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-ppm-8c-100

  • Zoro # G416463977


product price: $8.39
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.78

Key Features

Phillips Drive
Pan Head
Maximum Head Height
7/64 in
Overall Length
1 in
Maximum Head Width
21/64 in
Type
Machine Screw
Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-8c-100
Zoro #
G416463977
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Overall Length
1 in
Maximum Head Width
21/64 in
Thread Size
#8-32
Fastener Length
1 in
Drive Size
#2
Screw Size
#8-32

Details

Type
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Drive
Phillips
Head Type
Pan
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.