CAD
Shop ZORO SELECT
See all product information
Create Account
#8-32 x 1 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
- Mfr # 1-PPX-8C-100
- Zoro # G114846829
CAD Available
product price:Â
$
2.89
/pk of 10, $0.29/ea
Sold in multiples of 5Â pks for
$14.45
Key Features
Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1 in
Drive Size
#2
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PPX-8C-100
- Zoro #
- G114846829
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1 in
- Drive Size
- #2
- Washer Thickness
- 3/64 in
- Overall Length
- 1 in
- Maximum Head Height
- 7/64 in
- Washer Outside Diameter
- 1/2 in
- Maximum Head Width
- 21/64 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 1/2 in, Washer Thickness 3/64 in, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.