Zoro Homepage

#8-32 x 1 in Phillips Pan Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51957-49d

  • Zoro # G016463117


product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.98

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Overall Length
1 in
Type
Machine Screw
Material
Stainless Steel
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-49d
Zoro #
G016463117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Fastener Length
1 in
Thread Size
#8-32
Screw Size
#8-32

Details

System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.